Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Material Handling
Workbenches and Accessories
Work Tables
Work Table, Stainles...
JAMCO Work Table, Stainless Steel, 1500 lb
Filter
Clear All
A
Base Material:
Stainless Steel
, Color:
Stainless Steel #4 Polished
, Edge Type:
Rounded
, Height:
35"
, Leg Type:
16 ga. 2" Angle
, Load Rating:
1500 lb.
, Material:
Stainless Steel
, Top Thickness:
16 ga.
, Work Surface Material:
Stainless Steel
Style
Model
Depth
Width
Price
(ex. VAT)
A
YE360
30"
60"
$1,774.16
A
YE248
48"
24"
$1,377.03
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Gas Cylinder Storage
Hydronic Manometer Kit
Portable Carbon Monoxide Detector
Explosion Proof Extension Cord
Air Fitting
Cutting Blades
Granite Surface Plate
87a-900
Brass Valves
Protistor
Explore More
Defrost Thermostat
Bronze Blanks, Flats, Bars, Plates and Sheet Stock
Wedge Anchor Hangers
Steel Wing Nuts
Steel Heavy Square Nuts
Dollies and Movers
Thread Insert
Couplings Collars and Adapters
Flexible Impeller Pumps
Pavement Quality
TWECO Top Feed Roll
BRANSON Microtip
HONEYWELL Zone Dampers
FERVI Tool Case
WOODHEAD 130007 Series Cordset
CARLISLE Salsa Dishs
GASTON MILLE Celsius Safety Shoe
ULTRATECH Ultra Spill Collectors
GROVE GEAR GR Series, DXMQ Style, 842 Size, Ironman Worm Gear Reducers
WEG Electric Motors, 0.5Hp
Please note that the item you have bought is a 115V.
Agree
Cancel