A Capacity per Shelf: 600 lb. , Caster Dia.: 5" , Caster Material: Urethane , Caster Type: (2) Rigid, (2) Swivel , Caster Width: 1.25" , Color: Gray , Distance Between Shelves: 18" , Finish: Powder Coat , Gauge: 12 , Handle: Raised Offset , Handle Included: Yes , Load Capacity: 1200 lbs. , Material: Welded Steel , Number of Shelves: 2 , Overall Height: 37"