Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Material Handling
Workbenches and Accessories
Workbenches
Mobile Workbench, 12...
JAMCO Mobile Workbench, 1200 lb, 35" Height, Assembled
Filter
Clear All
A
B
Color:
Gray
, Edge Type:
1/2" Radius
, Finish:
Powder Coated
, Frame Color:
Gray
, Frame Material:
Steel
, Height:
35"
, Leg Type:
Straight
, Load Capacity:
1200 lbs.
, Material:
Steel
, Top Thickness:
5/64"
, Work Surface Material:
Steel
, Workbench Assembly:
Welded
Style
Model
Depth
Width
Price
(ex. VAT)
A
MW360-P5-B5 GP
30"
60"
$1,110.95
B
MW472-P5-B5 GP
36"
72"
$1,375.29
B
MW460-P5-B5 GP
36"
60"
$1,072.61
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Air Fitting
Explosion Proof Extension Cord
Hydraulic Pump Mounting Bracket
Flow Control Valve
Solenoid Valve Coils
87a-900
Protistor
Spark Proof Centrifugal Blower
Hydraulic Pump Repair Kit
Pneumatic Air Blower
Explore More
Pneumatic Toggle Valves
Rotary Flap Peen Assemblies
Dredges
Plain Nickel Hex Head Cap Screws
Carbon Steel Narrow Grip Grating Clips
Flashlights
Punches Chisels and Hand Drills
Wet Mops Squeegees and Buckets
Automotive Testing
Recycling Equipment
BRADY Pipe Marker, Air
DEWALT Slotted Insert
LAMP Drawer Slides
BEL-ART - SCIENCEWARE Giant Beaker
DAYTON Inline Duct Blowers, Centrifugal, 16 Inch
APPROVED VENDOR Rod Steel 8620 3 Inch
APPROVED VENDOR Tire With Tube Ply
MAIN FILTER INC. Interchange Hydraulic Return Line Filters, Polyester, 40 Micron, Viton Seal
HOFFMAN Type 4X Two Door 3 Point Latch Wall Mount Enclosures
SPEARS VALVES CPVC New Style Special Reinforced Threaded Tank Adapters With EPDM Gaskets, Fipt x SR Fipt SS Collar
Please note that the item you have bought is a 115V.
Agree
Cancel