Sign In

JAMCO 3-Sided Stock Cart

Filter
Caster Dia.: 6" , Caster Material: Phenolic , Caster Type: (2) Swivel, (2) Rigid , Color: Gray , Construction: Steel , Gauge: 12 , Mesh Size: 48" , Overall Height: 57"
StyleModelShelf LengthCaster WidthDistance Between ShelvesShelf WidthFinishLoad CapacityNumber of ShelvesOverall LengthPrice (ex. VAT)
A
ZA236-P6 GP
36"2"-24"Powder Coated2000 lb.136"$731.14
A
ZB236-P6-GP
36"2"22"24"Powder Coated3000 lb.236"$1,294.34
A
ZA248-P6 GP
48"2"-24"Powder Coated2000 lb.148"$691.80
B
ZR248-P6
48"6"Adjustable24"Powder Coat3000 lb.248"$1,172.18
A
ZB248-P6-GP
48"2"22"24"Powder Coated3000 lb.248"$1,406.89
C
ZC260-P6-GP
60"2"15"24"Powder Coated3000 lb.360"$2,194.40
C
ZC360-P6-GP
60"2"15"30"Powder Coated3000 lb.360"$2,466.09
A
ZB260-P6-GP
60"2"22"24"Powder Coated3000 lb.260"$1,883.26
A
ZB360-P6-GP
60"2"22"30"Powder Coated3000 lb.260"$2,117.23
A
ZB472-P6-GP
72"2"22"36"Powder Coated3000 lb.272"$2,577.43
C
ZC472-P6-GP
72"2"15"36"Powder Coated3000 lb.372"$3,187.96

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.