-
Change Country
-
English
- Sign in
- Source Now
Intermatic electromechanical time switches combine electrical and mechanical components to control the timing of electrical circuits. They are used to automate the turning on and off of electrical ...Read More
Style | Model | Max. Time Setting | Amps | Contact Form | Min. Time Setting | Mount | NEMA Rating | Number of Poles | Operating Temp. | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | WHAVQ7 | 6 days 22 hr. | 40 | DPDT | 2 hr. | Surface | 3R | 4 | -4 Degrees to 104 Degrees F | - | RFQ
|
B | T174R | 20 hr. | 40 | DPST-NO | 1 hr. | Keyhole | 3R | 2 | -40 to 158 | $354.25 | |
C | T173R | 20 hr. | 40 | DPST-NO | 1 hr. | Keyhole | 3R | 2 | -40 to 157 | $400.60 | |
D | T7401BC | 21 hr. | 40 | 4PST-NO | 3.5 hr. | Wall | 1 | 4 | - | $1,277.60 | |
D | T7801BC | 21 hr. | 40 | 2 NO/2 NC | 3.5 hr. | Wall | 1 | 4 | - | - | RFQ
|
D | T7801B | 21 hr. | 40 | 2 NO/2 NC | 3.5 hr. | Wall | 1 | 4 | - | $424.75 | |
D | T7401B | 21 hr. | 40 | 4PST-NO | 3.5 hr. | Hole Wall | 1 | 4 | - | $432.18 | |
E | T2005 | 22 hr. | 20 | SPDT | 2 hr. | Screw | 1 | 1 | - | $348.81 | |
F | T1471BR | 23 hr. | 40 | 4PST-NO | 1 hr. | Wall | 3R | 4 | - | $512.61 | |
G | T101 | 23 hr. | 40 | SPST-NO | 1 hr. | Hole Wall | 1 | 1 | - | $156.29 | |
F | T101R | 23 hr. | 40 | SPST-NO | 1 hr. | Hole Wall | 3R | 1 | - | $232.66 | |
F | T1472BR | 23 hr. | 40 | 4PST-NO | 1 hr. | Wall | 3R | 4 | - | $444.29 | |
H | T104 | 23 hr. | 40 | DPST-NO | 1 hr. | Hole Wall | 1 | 2 | - | $188.21 | |
I | T103R | 23 hr. | 40 | DPST-NO | 1 hr. | Keyhole | 3R | 2 | -40 to 156 | $274.08 | |
J | T101P | 23 hr. | 40 | SPST-NO | 1 hr. | Hole Wall | 3R | 1 | - | $250.19 | |
K | T105 | 23 hr. | 40 | 1NO/1NC | 1 hr. | Surface | 1 | 2 | -40 Degrees to 130 Degrees F | $245.59 | |
H | T174 | 23 hr. | 40 | DPST-NO | 1 hr. | Wall | 1 | 2 | - | $274.71 | |
H | T173 | 23 hr. | 40 | DPST-NO | 1 hr. | Screw | 1 | 2 | - | $303.65 | |
L | T104P | 23 hr. | 40 | DPST-NO | 1 hr. | Hole Wall | 3R | 2 | - | $268.66 | |
H | T103 | 23 hr. | 40 | DPST-NO | 1 hr. | Hole Wall | 1 | 2 | - | $194.06 | |
M | T103PCD82 | 23 hr. | 40 | DPST | 1 hr. | Surface | 3R | 2 | -40 Degrees to 130 Degrees F | $203.44 | |
M | T101PCD82 | 23 hr. | 40 | SPST | 1 hr. | Surface | 3R | 1 | -40 Degrees to 130 Degrees F | $174.00 | |
M | T104PCD82 | 23 hr. | 40 | DPST | 1 hr. | Surface | 3R | 2 | -40 Degrees to 130 Degrees F | $213.59 | |
N | T106R | 23 hr. | 40 | 1NO/1NC | 1 hr. | Surface | 3R | 2 | -40 Degrees to 130 Degrees F | $252.89 | |
H | T171 | 23 hr. | 40 | SPST-NO | 1 hr. | Wall | 1 | 1 | - | $229.44 | |
O | T104R | 23 hr. | 40 | DPST-NO | 1 hr. | Hole Wall | 3R | 2 | - | $240.36 | |
H | T103P | 23 hr. | 40 | DPST-NO | 1 hr. | Hole Wall | 3R | 2 | - | $274.50 | |
P | T1905 | 23-3/4 hr. | 20 | SPDT | 15 min. | Screw | 1 | 1 | -40 to +130 | $326.46 | |
Q | GM40AV | 23-3/4 hr. | 40 | DPDT | 15 min. | Surface | Nema 3R | 2 | -40 to 131 | $177.86 | |
P | T1976 | 23-3/4 hr. | 20 | SPDT | 15 min. | Hole Wall | 1 | 1 | -40 to +130 | $273.84 | |
R | T1976R | 23-3/4 hr. | 20 | SPDT | 15 min. | Keyhole | 3R | 1 | -40 to 130 | $475.36 | |
P | T1905E | 23-3/4 hr. | 20 | SPDT | 15 min. | Hole Wall | 1 | 1 | -40 to +130 | $277.50 | |
P | T1975 | 23-3/4 hr. | 20 | SPDT | 15 min. | Wall | 1 | 1 | -40 to +130 | $407.69 | |
S | T1975R | 23-3/4 hr. | 20 | SPDT | 15 min. | Hole Wall | 3R | 1 | -40 to +130 | $428.31 | |
T | T1906 | 23-3/4 hr. | 20 | SPDT | 15 min. | Wall | 1 | 1 | -40 to +130 | $318.60 | |
U | T102 | 24 hr. | 40 | SPST-NO | 1 hr. | Keyhole | 1 | 1 | -40 to 130 | $198.08 |
Users can integrate electromechanical time switches with programmable logic controllers (PLCs) for more complex timing requirements.
Please note that the item you have bought is a 115V.