Sign In

INGERSOLL-RAND General Duty Air Ratchet Wrench, Square Drive Size: 3/8"

Filter
Air Inlet: 1/4" NPT , Duty: General , Handle Material: Inline , Required Pressure: 90 psi , Reversing: Yes , Square Drive Size: 3/8"
StyleModelMax. TorqueAverage CFM @ 15 Second Run TimeCFM @ Full LoadThrottleTorque RangeExhaustFree SpeedHead HeightPrice (ex. VAT)
A
105-D3
25 ft.-lb.318Lever5 to 20 ft.-lb.Rear250 rpm1 5/16"$260.84
B
107XPA
54 ft.-lb.418Lever10 to 45 ft.-lb.Adjustable160 rpm1 1/16"$227.90
C
109XPA
76 ft.-lb.424Push Button10 to 60 ft.-lb.Adjustable220 rpm1 1/16"$342.59

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.