Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Pneumatics
Pneumatic Tools
Air Ratchets
General Duty Air Rat...
INGERSOLL-RAND General Duty Air Ratchet Wrench, Square Drive Size: 1/2"
Filter
Clear All
A
B
Air Inlet:
1/4" NPT
, Average CFM @ 15 Second Run Time:
4
, Duty:
General
, Exhaust:
Adjustable
, Required Pressure:
90 psi
, Reversing:
Yes
, Square Drive Size:
1/2"
Style
Model
Torque Range
CFM @ Full Load
Free Speed
Head Height
Head Width
Length
Max. Torque
Throttle
Price
(ex. VAT)
A
1077XPA
10 to 45 ft.-lb.
19
160 rpm
1 1/16"
1.5"
11"
54 ft.-lb.
Lever
$276.14
B
1099XPA
10 to 60 ft.-lb.
24
220 rpm
2"
2"
12"
76 ft.-lb.
Push Button
$403.24
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Forklift Fuses
Battery Powered Hydraulic Pump
Air Fitting
Hose Whip Check
Brass Valves
87a-900
Cutting Blades
Portable Carbon Monoxide Detector
Breathing Air Cascade System
Protistor
Explore More
Optical and Transit Levels and Packages
Phosphate Class 10.9 Steel Hex Head Cap Screws
Detent Hitch Pins
Plain Stainless Steel Flat Machine Screws
Miscellaneous Machine Screws
Pliers
Power Saws and Accessories
Arc Welders and Plasma Cutters
Below The Hook Lifting Accessories
Flexible Impeller Pumps
APPROVED VENDOR Rod Stock, Extruded, Nylon 6/6, Off-White, 8 Feet
MICRO 100 Blank D 1/4 Inch Split L 3/8 Overall Length 4 Inch
TOUGH GUY Masonry Brush White
MOSMATIC Rotary Union Wdcl Swivel Nptf 1/2 inch
SPEAKMAN Speakman Eyesaver Series
CHRISLYNN Rock Solid Blanks, Imperial, Stainless Steel
SPEARS VALVES PVC Schedule 80 Nipples, 10 Inch Diameter, Plain Ends
SPEARS VALVES PVC True Union 2000 Standard Ball Valves, Spigot Ends, FKM
MARTIN SPROCKET Duplex Taper Bushed Type Metric Roller Chain Sprockets, 08B-2 Chain Number
Please note that the item you have bought is a 115V.
Agree
Cancel