Sign In

INGERSOLL-RAND Air Random Orbital Sander with 5" Vinyl Pad

Filter
Air Inlet: 1/4" NPT , CFM @ Full Load: 15.8 , Exhaust Type: Rear , Free Speed: 12,000 rpm , Handle Material: Composite , HP: 0.20 , Min. Hose Size: 3/8" , Overall Length: 7" , Pad Size: 5" , Required Pressure: 90 psi , Throttle: Lever , Variable Speed: Yes
StyleModelHousing MaterialOrbit Dia.Price (ex. VAT)
A
R025B-VLV-1
Composite3/32"$467.61
B
R025B-PSV-2
Composite3/32"$405.69
C
R025B-PSV-1
Metal3/16"$402.91

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.