-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Overall Height | Ambient Temp. Range | Full Load Amps | Overall Length | HP | Item | Max. Pressure | Motor RPM | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | UP6-5-125/80-230-1 | 61" | Up to 104 Degrees F | 23.5 | 54" | 5 | Rotary Screw Air Compressor | 125 psi | 3480 | $10,575.45 | |
A | UP6-5TAS-150/80-230-1 | 61" | 33 to 104 Degrees F | 34.1 | 54" | 5 | Rotary Screw Air Compressor w/Air Dryer | 150 psi | 3400 | $14,582.65 | |
A | UP6-7.5TAS-150/80-230-1 | 61" | 33 to 104 Degrees F | 34 | 54" | 7.5 | Rotary Screw Air Compressor w/Air Dryer | 150 psi | 3495 | $16,113.60 | |
A | UP6-7.5-125/80-230-1 | 61" | Up to 104 Degrees F | 34.1 | 54" | 7.5 | Rotary Screw Air Compressor | 125 psi | 3495 | $11,701.08 | |
B | R4I-A135-TAS/80-230-1 | 68" | 35 to 104 Degrees F | 39.0 | 68" | 5.00 | Rotary Screw Air Compressor | 135 psi | 3535 | $16,903.98 | RFQ
|
C | R5.5I-A135-TAS/80-230-1 | 68" | 35 to 104 Degrees F | 50.0 | 68" | 7.50 | Rotary Screw Air Compressor | 135 psi | 3520 | $19,365.06 | RFQ
|
B | R4I-A125/80-230-1 | 68" | 35 to 104 Degrees F | 32.0 | 68" | 5.00 | Rotary Screw Air Compressor | 125 psi | 3535 | $12,011.04 | RFQ
|
B | R5.5I-A125/80-230-1 | 68" | 35 to 104 Degrees F | 44.0 | 68" | 7.50 | Rotary Screw Air Compressor | 125 psi | 3520 | $13,390.93 | RFQ
|
Ingersoll-Rand rotary screw air compressors are used for compressing large volumes of high-pressure air or operating high power air tools. They are ideal for chillers, jackhammers and impact wrenches. They feature a smart controller for monitoring system pressure, providing multiple parameters for quick adjustments & increasing equipment uptime. They come equipped with rugged motors for extra toughness and Poly-V belt drive system for reducing friction loss & maximising airflow output. These single-phase rotary screw compressors are available in a pressure range of 125 - 150 psi on Raptor Supplies.
Please note that the item you have bought is a 115V.