Sign In

INGERSOLL-RAND 1" Air Impact Wrench

Filter
Anvil: Standard , Blows per Minute: 800 , Duty: Industrial , Handle Type: Pistol Grip , Housing Material: Titanium , Required Pressure: 90 psi , Retainer Type: Thru Hole , Square Drive Size: 1"
StyleModelOverall LengthAir InletAverage CFM @ 15 Second Run TimeStyleTool WeightTorque RangeCFM @ Full LoadFree SpeedPrice (ex. VAT)
A
3940P2Ti
10"1/2" NPT15.0Pistol Grip21.2 lb.500 to 1650 ft.-lb.75.05300 rpm$6,947.96
B
1712B2
11.25"1/2" NPT10.0D-Handle18.25 lb.450 to 1000 ft.-lb.47.06000 rpm$3,480.58
C
2925P3TI
13 2/7"3/8" NPT6.0Pistol Grip15.2 lb.350 to 1100 ft.-lb.60.05200 rpm$4,253.33
D
3940B2TI
13.5"1/2" NPT15.0D-Handle21.2 lb.500 to 1650 ft.-lb.75.06000 rpm$6,638.11

1" Air Impact Wrench

Ingersoll-Rand air impact wrenches are designed to loosen or tighten nuts and other mechanical fasteners in high-volume, high-torque applications, such as assembly and automotive work. These wrenches feature a bronze end-plate that reduces the risk of dropping the nuts or bolts and a Twin hammer mechanism to ensure the delivery of consistent power and balance. They are further equipped with a reverse-bias motor that allows easy removing of damaged and stubborn bolts and a titanium housing to withstand the harshest industrial environment.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.