-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Max. Clamp Dia. | Metric Dia. Max. | Metric Dia. Min. | Min. Clamp Dia. | SAE Number | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | 670040008 | 1" | 25.4mm | 11mm | 7/16" | 8 | $18.36 | |
A | 670040010 | 1-1/16" | 41.27mm | 13mm | 1/2" | 10 | $18.36 | |
A | 670040016 | 1.5" | 38.1mm | 18mm | 11/16" | 16 | $19.01 | |
A | 670040012 | 1.25" | 31.75mm | 13mm | 1/2" | 12 | $18.36 | |
A | 670040020 | 1.75" | 44.45mm | 19mm | 3/4" | 20 | $19.50 | |
A | 670040024 | 2" | 50.8mm | 25.4mm | 1" | 24 | $20.99 | |
A | 670040032 | 2.5" | 63.5mm | 38mm | 1.5" | 32 | $22.01 | |
A | 670040028 | 2.25" | 57.15mm | 31.75mm | 1.25" | 28 | $20.99 | |
A | 670040036 | 2.75" | 69.85mm | 44.45mm | 1.75" | 36 | $22.43 | |
A | 670040040 | 3" | 76.2mm | 50.8mm | 2" | 40 | $24.01 | |
A | 670040048 | 3.5" | 88.9mm | 63.5mm | 2.5" | 48 | $26.94 | |
A | 670040044 | 3.25" | 82.55mm | 57.15mm | 2.25" | 44 | $26.34 | |
A | 670040052 | 3.75" | 95.25mm | 69.85mm | 2.75" | 52 | $29.34 | |
A | 670040056 | 4" | 101.6mm | 76.2mm | 3" | 56 | $29.65 | |
A | 670040064 | 4.5" | 114.3mm | 64mm | 2.5" | 64 | $32.04 | |
A | 670040060 | 4.25" | 107.95mm | 82.55mm | 3.25" | 60 | $20.56 | |
A | 670040072 | 5" | 127mm | 76mm | 3" | 72 | $33.20 | |
A | 670040080 | 5.5" | 139.7mm | 89mm | 3.5" | 80 | $33.54 | |
A | 670040088 | 6" | 152.4mm | 102mm | 4" | 88 | $35.28 | |
A | 670040096 | 6.5" | 165.1mm | 114mm | 4.5" | 96 | $36.45 | |
A | 670040104 | 7" | 177.8mm | 127mm | 5" | 104 | $37.74 | |
A | 670040006 | 7/8" | 22.23mm | 9.53mm | 3/8" | 6 | $18.36 |
Please note that the item you have bought is a 115V.