-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Max. Clamp Dia. | Metric Dia. Max. | Metric Dia. Min. | Min. Clamp Dia. | SAE Number | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | 5308 | 1" | 25.4mm | 15.88mm | 5/8" | 8 | $17.71 | |
A | 5310 | 1-1/16" | 26.98mm | 19.05mm | 3/4" | 10 | $17.96 | |
A | 5320 | 1.75" | 44.45mm | 28.58mm | 1.125" | 20 | $19.48 | |
A | 5328 | 2.25" | 57.15mm | 33.34mm | 1-5/16" | 28 | $20.01 | |
A | 5336 | 2.75" | 69.85mm | 46.04mm | 1-13/16" | 36 | $20.49 | |
A | 5340 | 3" | 76.2mm | 52.39mm | 2-1/16" | 40 | $21.43 | |
A | 5348 | 3.5" | 88.9mm | 65.07mm | 2-9/16" | 48 | $24.06 | |
A | 5344 | 3.25" | 82.55mm | 58.74mm | 2-5/16" | 44 | $23.83 | |
A | 5352 | 3.75" | 95.25mm | 71.44mm | 2-13/16" | 52 | $23.43 | |
A | 5356 | 4" | 101.6mm | 77.78mm | 3-1/16" | 56 | $23.19 | |
A | 5364 | 4.5" | 114.3mm | 90.47mm | 3-9/16" | 64 | $26.71 | |
A | 5360 | 4.25" | 107.95mm | 201.6mm | 3-5/16" | 60 | $25.58 | |
A | 5372 | 5" | 127mm | 103.17mm | 4-1/16" | 72 | $28.19 | |
A | 5306 | 7/8" | 22.23mm | 15.88mm | 5/8" | 6 | $18.33 |
Please note that the item you have bought is a 115V.