-
Change Country
-
English
- Sign in
- Source Now
Tridon fuel injection hose clamps provide a reliable and leak-proof connection between hoses & fittings in the automotive, plumbing and marine industries.
Style | Model | Max. Clamp Dia. | Metric Dia. Max. | Metric Dia. Min. | Min. Clamp Dia. | SAE Number | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | 52F13 | 1/2" | 13mm | 11mm | 7/16" | 4 | $14.33 | |
A | 52F16 | 5/8" | 16mm | 14mm | 9/16" | 8 | $14.33 | |
A | 52F15 | 9/16" | 15mm | 13mm | 1/2" | 6 | $14.33 |
Ideal Tridon fuel injection hose clamps are designed for clamping fuel line injection hoses in automotive, industrial machinery and maintenance & repair applications. These fuel injection clamps feature a wide rolled edge band that protects the injection hose from any damage upon installation and special nut & bolt tightening mechanism that ensures precise pressure output and uniform sealing. These clamps also feature plated carbon steel construction that offers long-term durability and high reusability. Choose from a wide range of fuel hose clamps, available in 1/2, 9/16 and 5/8 inch diameters on Raptor Supplies.
Put the hose's edge around the fitting. Tighten the clamp with the screwdriver / torque wrench to hold the hose in place.
Please note that the item you have bought is a 115V.