AC Contact Rating: 20A @ 125v, 10A @ 250V , Actuator Length: 0.75" , Actuator Style: Bat , Contact Form: DPDT , HP: 1.5 , Mounting Hole: 0.5" Dia. , Number of Connections: 6 , Operating Temp. Range: 32 Degrees to 185 Degrees F , Recommended Use: Power Tool and Motor Control Switch Applications , Stem Dia. and Thread Size: 15/32-32 NS-2A , Stem Length: 0.5"