A B Cut: Flush , Cutting Capacity/Material: Copper, Aluminum, and Mild Steel Wire , Handle Color: Blue/Gray , Jaw Length: 7/8" , Jaw Width: 1.125" , Material: Chrome Vanadium Steel , Nonsparking: No , Overall Length: 8" , Spring Return: No , Tether Capable: Standard Tool(Accessory Needed for Tethering) , Voltage Rating: Not Rated