Electrical Power Testing
Clamp Meters
Clamp Meter
IDEAL Clamp Meter
Filter
Clear All
A
B
Auto Power Off:
Yes
, Data Hold:
Yes
, Operating Temp.:
32 to 122 Degrees F
Style
Model
Battery Type
Calibration Frequency
Counts
Display
Jaw Capacity
Safety Rating
Price
(ex. VAT)
A
61-765GA
9V
400 Hz
9999
4 Digit LCD
1.437"
CAT IV 600V, CAT III 1000V
$327.81
B
61-744
AAA
50 to 60 Hz
4000
LCD
1.5"
CAT III 600V
$178.06
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Lay Flat Plastic Ducting
Granite Surface Plate
Venturi Style Pneumatic Air Blower
Cutting Blades
Protistor
Explosion Proof Extension Cord
Solenoid Valve Coils
Battery Powered Hydraulic Pump
Hose Whip Check
Curved Jaw Coupling
Explore More
Ducted Fume Hoods
Temporary Environmental Containment Unit Accessories
Lag Expansion Shields
Flange Hex Serrated Locknuts
Grade 316 Stainless Steel Mounts SSGM Grating Clips
Food Service Storage and Transport
Wire Rope and Fittings
Eye Protection and Accessories
Starters and Contactors
Mounts and Vibration Control
APPROVED VENDOR Hex Head Plug, Stainless Steel
METRO Wire Shelf Posts
FOSTORIA Electric Infrared Heaters
BANJO O Ring, FKM
WOODHEAD 130154 Series Cordset
GREENLEE Mounting Kits
HUB CITY Speed Reducer Torque Arms
MORSE CUTTING TOOLS Spiral Flute Taps, 2093 Spiral Flute Tap Series
ENERPAC AH Series Regular Hydraulic Couplers
MORSE DRUM Manifolds
Please note that the item you have bought is a 115V.
Agree
Cancel