HVAC and Refrigeration
HVAC Controls
Low Voltage Thermostats
Multi-Stage Hardwire...
ICM Multi-Stage Hardwired Low Voltage WiFi Thermostats
Filter
Clear All
A
Batteries Included:
No
, Color:
White
, Depth:
1.187"
, Height:
4 47/64"
, Key Pad Lockout:
Yes
, Width:
5.5"
Style
Model
Stages Heat
Terminal Designations
Price
(ex. VAT)
A
I2010WH
2
RH, RC, W1/O/B, W2, AUX, Y1, G, S1, S2, SC
$315.43
A
I3020W
3
RH, RC, W1/O/B, W2, AUX, Y1, Y2, G, S1, S2, SC
$253.64
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hose Whip Check
Pneumatic Air Blower
Forklift Fuses
Hydronic Manometer Kit
Protistor
Excess Flow Valve
Lockable Ball Valve
Cutting Blades
Portable Carbon Monoxide Detector
Battery Powered Hydraulic Pump
Explore More
Test Lead Connectors
Globe Valves Less Actuator
Brass Tubing
Shaft Adapters
Hot Dipped Galvanized Grade A394 Type 1 Structural Bolts
Pneumatics Hoses
Abrasive Accessories
Flame Resistant and Arc Flash Clothing
Electronics
Indexable Inserts
LASCO Union
WESCO CP3 Economy Pallet Truck
PRO-LINE Boiler Drain Valve Mpt
ARO Manifold 8 Station
ARLINGTON Mounting Base, Plastic
THOMAS & BETTS Female Disconnects
WATTS AMES Colt Series C300 Double Check Detector Backflow Preventer Assemblies
LEESON Pedestal Fan Motors, Single Phase, TEAO, Yoke Mount
AETNA BEARING Flanged Belt Idlers
WINSMITH SE Encore Series, E35 Size, MDTD Worm/Worm Double Reduction Speed Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel