Sign In

HUBBELL NEMA 3R, 4X, 12 & 16 Rated Receptacle

Filter
Amps: 300/400AC/DC , Amps AC: 300/400A , Cable Range: 4 to 4/0 , Conductor Material: Brass , Fits: UL1691 , Material: Thermoplastic Elastomer , NEMA Rating: 3R, 4X, 12 , Single Pole Device Style: Taper Nose , Terminal Connection: Single Pin , Type: Receptacle , Voltage Rating: 600VAC/250VDC
StyleModelColorMale/FemaleMountingPrice (ex. VAT)
A
HBLFRSCBK
BlackFemaleThreaded Stud$54.54
B
HBLFRBBK
BlackFemaleThreaded Hole$63.53
C
HBLMRBBK
BlackMaleThreaded Hole$63.53
D
HBLMRSCBK
BlackMaleThreaded Stud$54.54
E
HBLFRSCBL
BlueFemaleThreaded Stud$55.03
F
HBLMRBBL
BlueMaleThreaded Hole$63.84
G
HBLFRBBL
BlueFemaleThreaded Hole$63.84
H
HBLMRSCBL
BlueMaleThreaded Stud$55.03
I
HBLFRBBN
BrownFemaleThreaded Hole$64.54
J
HBLMRSCBN
BrownMaleThreaded Stud$56.03
K
HBLFRSBN
BrownFemale-$58.31
L
HBLMRBBN
BrownMaleThreaded Hole$61.81
M
HBLMRBN
BrownMaleScrew Mount$67.56
K
HBLFRSCBN
BrownFemaleThreaded Stud$56.03
N
HBLMRSBN
BrownMaleThreaded Stud$55.66
O
HBLMRSCGN
GreenMaleThreaded Stud$54.54
P
HBLFRBGN
GreenFemaleThreaded Hole$64.54
Q
HBLMRBGN
GreenMaleThreaded Hole$59.56
R
HBLFRSCGN
GreenFemaleThreaded Stud$54.54
S
HBLFRO
OrangeFemaleScrew Mount$60.56
T
HBLMRBO
OrangeMaleThreaded Hole$59.56
U
HBLFRSCO
OrangeFemaleThreaded Stud$56.03
V
HBLFRBO
OrangeFemaleThreaded Hole$59.56
U
HBLFRSO
OrangeFemaleThreaded Stud$55.36
W
HBLMRSO
OrangeMaleThreaded Stud$55.66
X
HBLMRO
OrangeMaleScrew Mount$60.56
W
HBLMRSCO
OrangeMaleThreaded Stud$56.03
Y
HBLFRSCR
RedFemaleThreaded Stud$55.66
Z
HBLMRBR
RedMaleThreaded Hole$59.56
A1
HBLMRSCR
RedMaleThreaded Stud$55.36
B1
HBLFRBR
RedFemaleThreaded Hole$59.93
C1
HBLFRBW
WhiteFemaleThreaded Hole$59.56
D1
HBLMRSCW
WhiteMaleThreaded Stud$63.53
E1
HBLMRBW
WhiteMaleThreaded Hole$59.56
F1
HBLFRSCW
WhiteFemaleThreaded Stud$54.54
G1
HBLMRBY
YellowMaleThreaded Hole$63.86
H1
HBLMRY
YellowMaleScrew Mount$68.10
I1
HBLFRSY
YellowFemaleThreaded Stud$55.36
J1
HBLFRY
YellowFemaleScrew Mount$68.10
K1
HBLMRSY
YellowMaleThreaded Stud$55.36
K1
HBLMRSCY
YellowMaleThreaded Stud$54.54
I1
HBLFRSCY
YellowFemaleThreaded Stud$54.54
L1
HBLFRBY
YellowFemaleThreaded Hole$63.86

NEMA 3R, 4X, 12 & 16 Rated Receptacle

Hubbell NEMA 12, 3R & 4X rated receptacles provide a secure electrical connection outlet ideal for UL1691 fittings. These receptacles have a thermoplastic elastomer outer covering and brass conductor rated 400A. They feature a tapered nose for easy connections and threaded thru-hole for panel mounting. These 16 Series receptacles are cUL & UL listed and are available in both male & female connection types. Raptor Supplies also offers Hubbell Series 15 receptacles.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.