Sign In

HUBBELL Single Pole Distribution Blocks

Filter
Amps: 300/400AC/DC , Conductor Material: Brass , Fits: UL1691 , Male/Female: Male-Female-Female-Female-Female-Female-Female , Material: Thermoplastic Elastomer , NEMA Rating: 3R, 4X, 12 , Single Pole Device Style: Taper Nose , Terminal Connection: Single Pin , Type: Dist Block , Voltage Rating: 600VAC/250VDC
StyleModelColorPrice (ex. VAT)
A
HBL7DBBK
Black$1,975.54
B
HBL7DBBL
Blue$1,978.34
C
HBL7DBR
Brown$1,978.34
D
HBL7DBBN
Brown$1,978.34
E
HBL7DBY
Brown$1,978.34
F
HBL7DBGN
Green$1,917.10
G
HBL7DBO
Orange$1,978.34
H
HBL7DBW
White$1,978.34

Single Pole Distribution Blocks

Hubbell 16 Series distribution blocks are NEMA 3R, 4X, 12 & 16 rated for safe power distribution of 1 male input to 6 female outputs. These blocks feature thermoplastic elastomer construction and a brass conductor rated for 400A current. These blocks are available in brown, green, black, blue, orange & white colours.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.