-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Color | Male/Female | Mounting | Type | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|
A | HBL15FRSBK | Black | Female | Threaded Stud | Receptacle | $43.64 | |
B | HBL15MRBK | Black | Male | Screw Mount | Inlet | $46.63 | |
C | HBL15FRBK | Black | Female | Screw Mount | Inlet | $46.63 | |
D | HBL15MRSBK | Black | Male | Threaded Stud | Inlet | $46.48 | |
E | HBL15MRSBL | Blue | Male | Threaded Stud | Inlet | $46.70 | |
F | HBL15MRBL | Blue | Male | Screw Mount | Inlet | $46.70 | |
G | HBL15FRSBL | Blue | Female | Threaded Stud | Receptacle | $46.70 | |
H | HBL15FRBL | Blue | Female | Screw Mount | Receptacle | $46.70 | |
I | HBL15FRSGN | Green | Female | Threaded Stud | Receptacle | $46.70 | |
J | HBL15MRSGN | Green | Male | Threaded Stud | Inlet | $46.70 | |
K | HBL15MRGN | Green | Male | Screw Mount | Inlet | $46.63 | |
L | HBL15FRGN | Green | Female | Screw Mount | Receptacle | $46.63 | |
M | HBL15MRR | Red | Male | Screw Mount | Inlet | $46.36 | |
N | HBL15MRSR | Red | Male | Threaded Stud | Inlet | $46.70 | |
O | HBL15FRSR | Red | Female | Threaded Stud | Receptacle | $46.96 | |
P | HBL15FRR | Red | Female | Screw Mount | Receptacle | $46.96 | |
Q | HBL15FRW | White | Female | Screw Mount | Receptacle | $46.96 | |
R | HBL15FRSW | White | Female | Threaded Stud | Receptacle | $43.41 | |
S | HBL15MRW | White | Male | Screw Mount | Inlet | $46.70 | |
T | HBL15MRSW | White | Male | Threaded Stud | Inlet | $43.41 |
Hubbell 15 Series receptacles are NEMA 12, 3R & 4X rated for receiving & connecting high current electricity conductors. They are ideal for UL1691 fittings and accommodating wires of sizes ranging from 8 to 2 AWG. They feature a tapered nose for secure connections and double set screws for firmly installing conducting wires in receptacles. The thermoplastic elastomer construction and brass conductor provide a current rating of 150A. These cUL & UL listed receptacles are available in both male & female connection types. Selected Hubbell receptacles are available in threaded hole, screw and threaded stud mounting types.
Please note that the item you have bought is a 115V.