Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Electrical
Data and Communication
Voice Data Outlets Boxes Faceplates
Wall Plate 1 Port
HUBBELL PREMISE WIRING Wall Plate 1 Port
Filter
Clear All
A
B
C
Cable Type:
Flush Mount
, Length:
4.5"
, Material:
Plastic
, Number of Gangs:
1
, Number of Ports:
1
, Orientation:
Vertical
, Type:
Flush Mount
, Width:
2.75"
Style
Model
Color
Price
(ex. VAT)
A
IFP11EI
Electric Ivory
$5.90
B
IFP11GY
Gray
$5.90
C
IFP11OW
Office White
$5.81
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Brass Valves
Battery Powered Hydraulic Pump
Protistor
Air Fitting
Flow Control Valve
87a-900
Lay Flat Plastic Ducting
Granite Surface Plate
Curved Jaw Coupling
Hydraulic Pump Repair Kit
Explore More
Laboratory Clamps and Supports
Induction Charger Bases
Air Tool Combination Kits
Zinc Plated Grade A307A Steel Hex Head Cap Screws
6mm Open End Blind Rivets
Pliers
Furniture
Waste Disposers
Lab Ovens Heating and Refrigeration
Marking Tools
APPLETON ELECTRIC 120VAC Panel Light
PARKER Pneumatic Regulator, Nonrising Knob
SPEARS VALVES PVC New Style Standard Tank Adapters With EPDM Gaskets, Socket x Fipt
SPEARS VALVES Single Entry Ball Valve Repair Kits, EPDM
BALDOR MOTOR Footless Purpose Motors, C- Face, ODP, Single Phase
EATON 7600 Series Toggle Switches
MARTIN SPROCKET Plate Seals
KERN AND SOHN 313 Series Weight Sets
IIG Pipe Fitting Insulations
NIBCO In-Line Check Valves
Please note that the item you have bought is a 115V.
Agree
Cancel