-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Plug Type | Boot Type | Category Type | Temp. Range | Color | Connector Type | Cord Length | Item | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 6119PCL5 | Booted HPW | Booted | 6, 110 to 110 | -40 Degrees to 167 Degrees F | Yellow | RJ45 - 8P8C, 6-110 | 5ft. | Booted 110 Patch Cord | $31.46 | |
B | 6110PCL5 | Booted HPW | Booted | 6, 110 to 110 | -40 Degrees to 167 Degrees F | Yellow | 6-110 | 5ft. | Booted 110 Patch Cord | $46.18 | |
A | 6119PCL3 | Booted HPW | Booted | 6, 110 to 110 | -40 Degrees to 167 Degrees F | Yellow | RJ45 - 8P8C, 6-110 | 3ft. | Booted 110 Patch Cord | $27.18 | |
B | 6110PCL7 | Booted HPW | Booted | 6, 110 to 110 | -40 Degrees to 167 Degrees F | Yellow | 6-110 | 7ft. | Booted 110 Patch Cord | $45.01 | |
B | 6110PCL3 | Booted HPW | Booted | 6, 110 to 110 | -40 Degrees to 167 Degrees F | Yellow | 6-110 | 3ft. | Booted 110 Patch Cord | $44.76 | |
A | 6119PCL7 | Booted HPW | Booted | 6, 110 to 110 | -40 Degrees to 167 Degrees F | Yellow | RJ45 - 8P8C, 6-110 | 7ft. | Booted 110 Patch Cord | $34.23 | |
C | HC6GY03 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Gray | RJ45 - 8P8C | 3ft. | Patch Cord | $18.19 | |
D | HI615AA | RJ45 | Standard/Standard | 6 | -13 Degrees to 158 Degrees F | Black | RJ45 - 8P8C | 15ft. | Industrial Patch Cord | $96.83 | |
C | HC6GY07 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Gray | RJ45 - 8P8C | 7ft. | Patch Cord | $22.49 | |
E | HC6BK15 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Black | RJ45 - 8P8C | 15ft. | Patch Cord | $32.43 | |
C | HC6GY20 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Gray | RJ45 - 8P8C | 20ft. | Patch Cord | $39.00 | |
E | HC6BK07 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Black | RJ45 - 8P8C | 7ft. | Patch Cord | $22.04 | |
E | HC6BK20 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Black | RJ45 - 8P8C | 20ft. | Patch Cord | $39.00 | |
F | HC6Y03 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Yellow | RJ45 - 8P8C | 3ft. | Patch Cord | $18.19 | |
F | HC6Y05 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Yellow | RJ45 - 8P8C | 5ft. | Patch Cord | $21.31 | |
F | HC6Y07 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Yellow | RJ45 - 8P8C | 7ft. | Patch Cord | $22.04 | |
F | HC6Y20 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Yellow | RJ45 - 8P8C | 20ft. | Patch Cord | $39.00 | |
G | HI615EE | RJ45 | High Impact/High Impact | 6 | -13 Degrees to 158 Degrees F | Black | RJ45 - 8P8C | 15ft. | Industrial Patch Cord | $166.84 | |
E | HC6BK05 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Black | RJ45 - 8P8C | 5ft. | Patch Cord | $20.86 | |
E | HC6BK10 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Black | RJ45 - 8P8C | 10ft. | Patch Cord | $25.59 | |
H | HC6B20 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Blue | RJ45 - 8P8C | 20ft. | Patch Cord | $39.00 | |
F | HC6Y10 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Yellow | RJ45 - 8P8C | 10ft. | Patch Cord | $25.24 | |
H | HC6B03 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Blue | RJ45 - 8P8C | 3ft. | Patch Cord | $18.19 | |
H | HC6B05 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Blue | RJ45 - 8P8C | 5ft. | Patch Cord | $21.31 | |
H | HC6B07 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Blue | RJ45 - 8P8C | 7ft. | Patch Cord | $22.04 | |
H | HC6B10 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Blue | RJ45 - 8P8C | 10ft. | Patch Cord | $25.24 | |
H | HC6B15 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Blue | RJ45 - 8P8C | 15ft. | Patch Cord | $33.73 | |
G | HI607EE | RJ45 | High Impact/High Impact | 6 | -13 Degrees to 158 Degrees F | Black | RJ45 - 8P8C | 7ft. | Industrial Patch Cord | $133.54 | |
E | HC6BK03 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Black | RJ45 - 8P8C | 3ft. | Patch Cord | $18.19 | |
I | HI615AE | RJ45 | High Impact/Standard | 6 | -13 Degrees to 158 Degrees F | Black | RJ45 - 8P8C | 15ft. | Industrial Patch Cord | $133.49 | |
D | HI607AA | RJ45 | Standard/Standard | 6 | -13 Degrees to 158 Degrees F | Black | RJ45 - 8P8C | 7ft. | Industrial Patch Cord | $75.10 | |
C | HC6GY05 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Gray | RJ45 - 8P8C | 5ft. | Patch Cord | $20.86 | |
F | HC6Y15 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Yellow | RJ45 - 8P8C | 15ft. | Patch Cord | $32.43 | |
C | HC6GY10 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Gray | RJ45 - 8P8C | 10ft. | Patch Cord | $25.45 | |
C | HC6GY15 | RJ45 | Snagless | 6 | -40 Degrees to 167 Degrees F | Gray | RJ45 - 8P8C | 15ft. | Patch Cord | $32.43 | |
I | HI610AE | RJ45 | High Impact/Standard | 6 | -13 Degrees to 158 Degrees F | Black | RJ45 - 8P8C | 10ft. | Industrial Patch Cord | $128.59 |
Hubbell Premise Wiring Cat 6 voice & data patch cords feature pre-installed connectors at the ends to connect computers to a LAN. They include RJ45 connectors for compatibility & protection in temperatures ranging from -40 to 167 degrees Fahrenheit. These ANSI compliant cords are available in HI-Impact, booted and snagless plug connector variants.
Raptor Supplies also offers Hubbell Premise Wiring Cat 5E patch cords.
Please note that the item you have bought is a 115V.