-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Amps | Current Rating | NEMA Plug Configuration | NEMA Rating | Voltage | Voltage Rating | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | HBL60W49 | 15 | 15 A | 6-15R | 6-15R | 250 VAC | 250 V | $247.05 | |
B | HBL60W47 | 15 | 15 A | 5-15R | 5-15R | 125 VAC | 125 V | $237.95 | |
C | HBL60W48 | 20 | 20 A | 6-20R | 6-20R | 250 VAC | 250 V | $277.34 |
Hubbell Wiring Device-Kellems straight blade receptacles connect electrical equipment to the electrical grid while preventing accidental disconnection of wires due to vibrations or any movement in construction and industrial applications. These female, water-tight receptacles have PBT construction with a thermoplastic elastomer seal for impact resistance and durability. They feature a self-closing cover that prevents moisture and dirt from entering the receptacle and stainless steel connection points to ensure corrosion resistance. Choose from a wide range of these yellow coloured 125 / 250V connectors, available in current ratings of 15 and 20A.
Raptor Supplies also offers duplex straight blade receptacles? having 15A and 125V ratings for plugging in two devices at the same time.
Please note that the item you have bought is a 115V.