Sign In

HUBBELL WIRING DEVICE-KELLEMS 3 Way Illuminated Toggle Switches, 15A / 20A

Filter
Action: SPDT , Antimicrobial: No , Application Environment: Industrial Environments , Color: Ivory , Connectivity: Back and Side Wired , Grade: HD, Light On Load Off , Height: 1.86" , Indicator: Light On with Load Off , Length: 4.06" , Locking: No , Number of Poles: 1 , Operating Temp.: Maximum continuous 75 Deg. C and minimum-40 Deg. C without Impact , Style: Toggle , Switch Function: Maintained , Switch Type: 3-Way , Voltage (AC): 120 to 277 , Voltage Rating: 120-277 VAC , Width: 1.31" , Wire Size: #14 AWG to #10 AWG , Wiring Method: Back and Side
StyleModelAmps ACCurrent RatingRated HPPrice (ex. VAT)
A
HBL1203IL
1515 A1/2$96.84
B
HBL1223IL
2020 A1$123.54

3 Way Illuminated Toggle Switches, 15A / 20A

Hubbell Wiring Device-Kellems extra heavy-duty industrial series, 3-way illuminated switches are ideal for controlling electrical fixtures from 2 different locations in construction and industrial applications. They have back & side wired design for optimising wiring connections and an LED indicator for signalling when the load is in Off position. These switches feature thermoset construction with a zinc plated steel bridge, nylon toggle and silver alloy contacts for providing durability and corrosion resistance. Choose from a wide range of these ivory coloured switches, available in current ratings of 15 & 20A on Raptor Supplies.
We also offer 1-pole illuminated toggle switches with similar functions and specifications for controlling electric fixtures from a single location.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.