-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Conduit Size | Length | Liquid Tight / Dust Tight | Material | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|
A | HS1001G | 1/2" | 1.84" | Dust Tight | Nylon | $1.06 | |
A | HS1002G | 1/2" | 1.84" | Dust Tight | Nylon | $1.35 | |
A | HS1003G | 3/4" | 2.18" | Dust Tight | Nylon | $1.35 | |
B | UFC0003 | 3/4" | 1.65" | Liquid Tight | Aluminum | $19.63 | |
A | HS1004G | 3/4" | 2.6" | Dust Tight | Nylon | $1.78 |
Hubbell Wiring Device-Kellems cord connectors are used to securely insulate, anchor & protect cables at socket box / panel entry points. These straight, dust-tight connectors feature nylon construction to provide low friction, high tensile strength and excellent abrasion & wear resistance. They snap into mounting holes simply via fingertip pressure, and are available in lengths of 1.84, 2.18 and 2.6 inches. Raptor Supplies also offers 45 degree cord connectors featuring lightweight aluminium construction for durability & UV resistance.
Please note that the item you have bought is a 115V.