-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Max. HP | Amps | Color | NEMA Configuration | NEMA Rating | Number of Poles | Number of Wires | Voltage Rating | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | IG15DRW | - | 15 | White | 5-15R | 5-15R | 2 | 3-Wire Grounding | 125 VAC | $22.25 | |
B | IG15DRGRY | 0.5 | 15 | Gray | 5-15R | 5-15R | 2-Pole | 3-Wire | 125 V | $22.25 | |
C | IG15DRI | 0.5 | 15 | Ivory | 5-15R | 5-15R | 2-Pole | 3-Wire | 125 V | $22.25 | |
D | IG20DRI | 1 | 20 | Ivory | 5-20R | 5-20R | 2-Pole | 3-Wire | 125 V | $23.96 | |
E | IG20DRWHI | 1 | 20 | White | 5-20R | 5-20R | 2-Pole | 3-Wire | 125 V | $23.96 |
Hubbell Wiring Device-Kellems Style Line Decorator Series, commercial specification grade receptacles connect electrical equipment to the electrical grid while preventing accidental disconnection of wires due to vibrations or any movement in construction and industrial applications. These 2-pole, female duplex receptacles have back and side wired screw terminals for quicker optimisation during the installation. They have nylon / thermoplastic construction with brass contacts for impact & corrosion resistance and for withstanding continuous operating temperatures up to 75 degrees C. These 125V receptacles feature isolated ground mechanism for eliminating electromagnetic noise that can affect sensitive electronic or audio equipment and triple wipe contact mechanism for long term retention of plugs. Choose from a wide range of these white, ivory and grey coloured receptacles, available in current ratings of 15 and 20A.
Please note that the item you have bought is a 115V.