Sign In

HUBBELL WIRING DEVICE-KELLEMS Construction / Commercial Receptacle

Filter
StyleModelNEMA ConfigurationAmpsColorNEMA RatingWire SizeCurrent RatingHeightHPPrice (ex. VAT)
A
DR15WHITR
5-15R15White5-15R#14 AWG to #10 AWG15 A3.28"1/2$20.71
B
DR20BLKTR
5-20R20Black5-20R#12 AWG to #10 AWG20 A1.29"1$19.63
C
DR20GRYTR
5-20R20Gray5-20R#12 AWG to #10 AWG20 A1.29"1$19.63
D
DR20ITR
5-20R20Ivory5-20R#12 AWG to #10 AWG20 A1.29"1$19.63
E
DR20TR
5-20R20Brown5-20R#12 AWG to #10 AWG20 A1.29"1$19.63
F
DR20WHITR
5-20R20White5-20R#12 AWG to #10 AWG20 A1.29"1$24.25

Construction / Commercial Receptacle

Hubbell Wiring Device-Kellem duplex decorator receptacles are used in factories, office buildings and manufacturing plants to terminate wiring for easy connection or disconnection. They feature nylon construction with aesthetic Style Line design to provide low friction & high load bearing capacities and are capable of withstanding temperatures ranging from -40 to 75 degrees C. These receptacles are integrated with fork terminals capable of self-grounding, available in 1/2 & 1 hp variants.
Raptor Supplies also offers Duplex flush receptacles for hospital grade applications.

We are here to help!

Looking for a part not listed here?