Sign In

HUBBELL WIRING DEVICE-KELLEMS Cable Protectors, 3 ft; PVC

Filter
Height: 1.7" , Length: 3ft. , Load Capacity: Not Rated , Material: PVC , Number of Channels: 1 , Width: 5.6"
StyleModelColorPrice (ex. VAT)
A
FT10BK3
Black$284.25
B
FT10Y3
Yellow$284.25

Cable Protectors, 3 ft; PVC

Hubbell Wiring Device-Kellems flexible non-metallic cable covers are used for reducing trip hazards of pedestrians in food processing plants and industrial work areas. These 3 ft covers feature rigid PVC construction to protect wires or cables from breaking when they can not be routed away from traffic. These FloorTrak heavy-duty FT10 Series cable protectors can withstand temperatures ranging from 0 to 120 degrees F. Choose from a wide variety of these cable covers, available in yellow and black colours on Raaptor Supplies.
We also offer 5 ft cable protectors in 5ft length to provide enhanced protection to cables and wires.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.