Sign In

HOFFMAN 90-Degree Sweep Elbows, 16-Gauge Steel Body, Gray

Filter
Finish: ANSI 61 Gray Polyester Powder , Function: For Large Radius Turns , Material: Steel , NEMA Enclosure Type: 1
StyleModelHeightLengthPrice (ex. VAT)
A
F44G90SE
4"4"$214.89
B
F66G90SE
6"6"$351.45

90-Degree Sweep Elbows, 16-Gauge Steel Body, Gray

Hoffman sweep elbows feature two openings on a 90-degree bend and a straight section in between, thereby allowing easy routing of wireways. These steel units help retain lay-in features which means the wires and cables can be easily laid along the wireway run; also, resist wire pulling to prevent any damage to the insulation. Choose from an array of these sweep elbows available in 4 and 6 inch lengths.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.