Emergency Eyewash and Shower Equipment
Drench Hoses
Single Head Drench H...
HAWS Single Head Drench Hose
Filter
Clear All
A
B
C
Flow Rate:
6.25 gpm
, Inlet Size:
1/2" NPT
, Valve Type:
Stay-Open
Style
Model
Head Dia.
Hose Length
Hose Material
Mounting
Price
(ex. VAT)
A
8901B
2.125"
8ft.
Rubber
Wall
$440.91
B
8904
3.25"
8ft.
Rubber
Deck
$914.28
C
8905
3.25"
12ft.
Nylon
Wall
$1,064.59
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Pneumatic Air Blower
Excess Flow Valve
Explosion Proof Extension Cables
Cutting Blades
Battery Powered Hydraulic Pump
Curved Jaw Coupling
87a-900
Hydraulic Pump Mounting Bracket
Breathing Air Cascade System
Piston Accumulator
Explore More
Flame Resistant and Arc Flash Undergarments
Counter and Bench Brushes
Oil Filter and Can Crushers
Lightning Detectors
Manhole Guard Rail Winches
Gloves and Hand Protection
Cranes and Festoon Equipment
Strapping and Strapping Equipment
Wire Management
Specialty Paints Coatings and Additives
YELLOW JACKET Liquid Filled Manifold Gauges
COOPER B-LINE Miniature Oil Tight Pushbutton Holes
VERMONT GAGE Go Standard Thread Plug Gages, 5/8-32 Un
VERMONT GAGE Go/NoGo Standard Thread Gages, 3/8-32 Unef
ANVIL Concentric Swage Nipples
APPROVED VENDOR Eye Tops
BALDOR / DODGE ISN, Wide-Slot Takeup, Solid Spherical Roller Bearings
WEG Jp Tefc Single Phase Close Coupled Pump Motors
LITTLE GIANT Hyperlite Fiberglass Extension Ladder, With Ground Cue And Sure Set Feet
GROVE GEAR EL Series, HM-H1 Style, 826 Size, Aluminium Worm Gear Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel