A Brake Type: Face Contact , Caster Load Rating Range: 1000 to 2999 lb. , Caster Temp. Range Available: Yes , Frame Finish: Red Enamel , Frame Material: Forged Steel , Hub Material: Steel , Inside Bolt Hole Spacing: 4-1/8" x 6-1/8" , Load Rating: 2900 lb. , Mounting Bolt Dia.: 1/2" , Mounting Type: Top Plate , Non-Marking: No , Outside Bolt Hole Spacing: 4-1/8" x 6-1/8" , Overall Height: 18.5" , Plate Size: 6-1/8" x 7-1/2" , Plate Thickness: 0.5" , Plate Type: D , Ply: 6 , Raceway: Precision Ball , Temp. Range: -30 Degrees to 120 Degrees F , Tread: Sawtooth , Wheel Bearings: Precision Tapered Ball , Wheel Diameter: 16" , Wheel Width: 5.125"