Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Hand Tools
Electrical Tools
Knockout Hole Punches
Drawstud 10 Gauge Ce...
GREENLEE Drawstud 10 Gauge Center Bolt
Filter
Clear All
A
B
Finish:
Black Oxide Coated
, Function:
Center Bolt
, Material:
Carbon Steel
, Max. Work Thickness:
10 ga.
, Number of Pins:
0
, Size:
3/8" x 3.83"
, Use With:
1/2" Speed Punch Knockouts
Style
Model
Type
Price
(ex. VAT)
A
7212SP14
Knockout Punch
$88.40
B
7212SP13
Long
$78.14
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Explosion Proof Extension Cables
Spark Proof Centrifugal Blower
Protistor
Lockable Ball Valve
Hydraulic Pump Repair Kit
Battery Powered Hydraulic Pump
Gas Cylinder Storage
Air Fitting
Portable Carbon Monoxide Detector
87a-900
Explore More
Cargo Bars and Hoops
Utility Cart Accessories
Confined Space Tripods
Pressure Gauge Siphons
3/32" Open End Blind Rivets
Measuring and Layout Tools
Arc Flash Protection
Measuring Equipment
O-Rings and O-Ring Kits
Pavement Quality
PARKER Reducing Unions
GRAYMILLS Parts Washer, Aqueous
APPROVED VENDOR Hose Assembly 42 Inch Length
TRIPP LITE Eco Series, Standby UPS
JUSTRITE Safety Drum Faucets
VERMONT GAGE Go Standard Thread Gages, 7/16-14 Unc Lh
DEWALT Random Orbital Sanders
KESON Professional Short Tape Measure
VESTIL FHC Series Foldaway Hand Trucks
GROVE GEAR EL Series, BMQ-D Style, 826 Size, Aluminium Worm Gear Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel