Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Material Handling
Straps and Tie Downs
Tiedowns
Tie Down Strap, 12 F...
GRAINGER Tie Down Strap, 12 Feet
Filter
Clear All
A
B
Style
Model
Breaking Strength
Working Load Limit
Price
(ex. VAT)
A
55ET74
2,000 lb
666 lb
$151.51
A
55ET61
2,400 lb
800 Lbs.
$23.25
B
55ET58
3,000 lb
1,000 Lbs.
$28.68
B
55ET71
3,500 lb
1,166 lb
$139.18
We are here to help!
Looking for a part not listed here?
Chat with us now
Explore More
Twist Lock Connectors
Ethyl Vinyl Acetate (EVA) Tubing
Pipe Fittings
Truss Grade 8 Alloy Steel Freight Car Bolts
Conical Top Lock Distorted Thread Locknuts
Water Heaters
Conveyors
Drywall and Plastering Tools
Hydraulic Seals
Tin
LUMAPRO Miniature Incandescent Bulb, B3 1/2, 4.8V
APPROVED VENDOR Brass FNPT Cap
LEWISBINS Nesting Container
APOLLO 70-340 Series Single Union End Bronze Ball Valves
EATON 1A Series Female ORS Swivel 45 Deg. Elbows
EATON PXBCM-MB Multi Unit Enclosed Meters
CAMLOCK FITTINGS MultiBarb Camlocks
CAMPBELL Quik Alloy Series Coupling Links
NIBCO Tube Nuts
BALDOR / DODGE DLMED Ball Bearings