Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Paint Equipment and Supplies
Paint Sprayers and Accessories
Airless Spray Tips and Tip Guards
0.027" Airless Spray...
GRACO 0.027" Airless Spray Gun Tip
Filter
Clear All
A
B
C
D
Color:
Gray
, Max. Working Pressure:
7250 psi
, Thread Size:
7/8"
, Tip Size:
0.027"
Style
Model
Pattern Size
Price
(ex. VAT)
A
XHD227
4" to 6"
$101.03
B
XHD327
6" to 8"
$101.03
C
XHD427
8" to 10"
$104.81
D
XHD527
10" to 12"
$104.81
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Granite Surface Plate
Flow Control Valve
Explosion Proof Extension Cord
Spark Proof Centrifugal Blower
Breathing Air Cascade System
Explosion Proof Extension Cables
Hydraulic Pump Mounting Bracket
Curved Jaw Coupling
Pneumatic Air Blower
Battery Powered Hydraulic Pump
Explore More
Potentiometers
Appliance Hand Trucks
Fume Hood Accessories
Cylindrical Nylon Socket Head Cap Screws
Black Oxide Grade 8 Alloy Steel Square Machine Bolts
Track and Recessed Lighting Fixtures
Water Safety
Carpet Tool Kits
Vibrators
Noise Control
GROTE Stop-Turn-Tail Lamp Odd
POWER FIRST Double Crimpe Heat Shrink, Piggyback
BW TECHNOLOGIES Cradle Charger
MAYHEW Half Round Chisels
ARLINGTON Adjustable Throat Liner
SPEARS VALVES PVC True Union 2000 Standard Ball Valves, Socket Ends, FKM
WRIGHT TOOL 1/2 Inch Drive 6 Point Deep Impact Socket Sets
KOHLER Handle Kits
BROWNING A-B Companion Sheaves, 4 Grooves
WEG Cable for Communications RS232
Please note that the item you have bought is a 115V.
Agree
Cancel