Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Paint Equipment and Supplies
Paint Sprayers and Accessories
Airless Spray Tips and Tip Guards
0.023" Airless Spray...
GRACO 0.023" Airless Spray Gun Tip
Filter
Clear All
A
B
C
Color:
Gray
, Max. Working Pressure:
7250 psi
, Thread Size:
7/8"
, Tip Size:
0.023"
Style
Model
Pattern Size
Price
(ex. VAT)
A
XHD323
6" to 8"
$104.81
B
XHD423
8" to 10"
$108.60
C
XHD523
10" to 12"
$104.81
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Battery Powered Hydraulic Pump
Solenoid Valve Coils
Portable Carbon Monoxide Detector
Hose Whip Check
Venturi Blower
Venturi Style Pneumatic Air Blower
Granite Surface Plate
Gas Cylinder Storage
Flow Control Valve
Explosion Proof Extension Cord
Explore More
Marking Flags
HEPA Air Filters
Lift Tables and Carts
Motor Mounting Rings
Compostable Trash Bags
Hose Reels
Switches
Key Control Identification
Paint Sprayers and Accessories
Flexible Impeller Pumps
SOLA/HEVI-DUTY DC Power Supplies, Linear, Metal Case
INTERNATIONAL ENVIROGUARD Shoe Covers
SPEARS VALVES Double Containment Schedule 80 Centralizers, Carrier x Containment
SPEARS VALVES Labwaste CPVC P100 Couplings, Hub x Hub
EATON SV4-10-C/CM/CR Series Solenoid Valves
Cementex USA Long Coat Kits, 40 Cal.
ROBERTSHAW Thermocouples
SIMONDS Needle File Sets
FANTECH 5DDU Series Direct Drive Upblast Roof Fans
HUMBOLDT Dial Gauges
Please note that the item you have bought is a 115V.
Agree
Cancel