Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Paint Equipment and Supplies
Paint Sprayers and Accessories
Airless Spray Tips and Tip Guards
0.013" Airless Spray...
GRACO 0.013" Airless Spray Gun Tip
Filter
Clear All
A
B
C
D
E
F
Thread Size:
7/8"
, Tip Size:
0.013"
Style
Model
Color
Max. Working Pressure
Pattern Size
Price
(ex. VAT)
A
286613
Black
4050 psi
12 to 14"
$53.83
B
LTX413
Blue
4050 psi
8 to 10"
$56.20
C
XHD413
Gray
7250 psi
8" to 10"
$108.60
D
XHD213
Gray
7250 psi
4" to 6"
$102.50
E
XHD513
Gray
7250 psi
10" to 12"
$108.60
F
XHD313
Gray
7250 psi
6" to 8"
$102.50
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Venturi Style Pneumatic Air Blower
Hydraulic Pump Mounting Bracket
Cutting Blades
Thermal Expansion Valve
Solenoid Valve Coils
Granite Surface Plate
Explosion Proof Extension Cables
Forklift Fuses
Venturi Blower
Excess Flow Valve
Explore More
Supply and Intake Fans
Splash Shield Starter Kits
Paint Shakers
Steel Located Flat Washers
Plain Stainless Steel Thread Forming Screws
Tube Fittings
Packaging Tape Dispensers and Equipment
Drawer and Cabinet Hardware
Noise Control
Stainless Steel
EXTECH AC Flexible Current Probe
APPROVED VENDOR Drum Mixer
CHICAGO FAUCETS Escutcheon
ALPHA FITTINGS Male Check Valve
BALLYMORE Tank Top Lifts
DESCO Foot Grounder
SOUTHWIRE COMPANY Control Cable
COOPER B-LINE Type 3R EnviroShield Series Lay In Wireway Cross Fittings
RIDGID Transmitters
ACROVYN Right Hand End Caps
Please note that the item you have bought is a 115V.
Agree
Cancel