Sign In

GPIMETERS 01A Series, Digital Fuel Meters

GPI 01A Series digital fuel meters are ideal for measuring the unidirectional flow volume of petroleum products, lubricants and fuels like gasoline, diesel, biodiesel & kerosene in chemicals & ...Read More

Filter
Accuracy: +/- 5% , Ambient Temp. Range: 14 to 130 Degrees F , Connection Size: 1" , Height: 2 3/8" , Length: 4" , Max. Pressure Drop: 1.5 psi , Max. Temp.: 140 Deg. F , Max. Viscosity: 40 SUS , Overall Length: 4" , Rotor Material: Nylon , Sensor Type: Magnetic , Shaft Material: Tungsten Carbide , Width: 2 1/8"
StyleModelTypeConnection TypeDisplay TypeDisplay UnitsFlow RangeHousing MaterialMax. PressurePower RequirementPrice (ex. VAT)
A
01A12LM
-BSPT FemaleLCDLiter10 to 100 lpmAluminum300 psi2 AAA Alkaline Batteries$273.00
RFQ
A
01A52LM
-BSP FemaleLCDLiter10 to 100 lpmAluminum300 psi2 AAA Alkaline Batteries$273.00
RFQ
B
01A31GM-U
ElectronicFNPT-Liter3 to 30 gpmNylon150 psi-$287.50
A
01A31LM
TurbineFNPTStandard LCDLiter10 to 100 lpmAluminum300 psi2 AAA Batteries$272.71
C
113255-103
TurbineBSPTLCDgal./Liter3 to 30 gpmAluminum300 psi2 AAA Alkaline Batteries$273.00
RFQ
A
01A31GM
TurbineFNPTStandard LCDgal.3 to 30 gpmAluminum300 psi2 AAA Batteries$262.73
C
113255-102
TurbineNPTLCDgal./Liter3 to 30 gpmAluminum300 psi2 AAA Alkaline Batteries$273.00
RFQ

Working Mechanism

  • Turn On the 01A Series meter by either starting fuel flow or pressing the Display button.
  • The meter should display the last batch or cumulative total.
  • Users can hold the display button for three seconds for resetting the batch total back to zero.
  • After one minute of measuring the fuel flow, the meter automatically turns Off to conserve power.

Features

  • GPI 01A Series digital fuel meters are battery-powered using two AAA batteries and have a 4-digit liquid crystal display.
  • They can display both batch & cumulative totals.
  • The batch total reading is resettable whereas the cumulative totals reset at 9999 reading.
  • These devices have an automatic On / Off mechanism for saving battery life and their magnetic sensor has an accuracy of +/- 5%.
  • These motors have aluminium / nylon housing and sealed electronic circuitry containing nylon rotor, tungsten carbide shaft, ceramic bearings, ferrite signal generator & stainless steel retaining rings.
  • They are factory calibrated according to the petroleum fuel.

Compatible Accessories

  • Fuel Strainers: Users can install these strainers with approximately 35 mesh (500 microns) for preventing entry of debris into the meter.

Standards and Approvals

  • FM
  • CE

Frequently Asked Questions

Can we replace the batteries in GPI 01A Series digital fuel meters?

Users can easily replace the batteries in these meters. However, users should remember that when batteries lose power or are removed, the batch & cumulative total readings reset back to zero. But the factory calibration settings are retained.

How to install these GPI 01A Series digital fuel meters?

  • Remove the nozzle from the hose and wrap the hoses with thread tape without intruding on the flow path.
  • Attach a hose with the selected meter's outlet port having an arrow pointed in the direction of flow.
  • Fix the nozzle to the meter's other end. Use an enclosed 3/4-inch fitting if required. Tighten the connections using a wrench.
  • Users can install in-line in both horizontal or vertical orientation.
  • However, care must be taken that the line is full without any air for accuracy.

What is the pressure & temperature rating of these GPI 01A Series digital fuel meters?

GPI 01A Series digital fuel meters have a pressure rating of 300 PSI (21 bar) and operating temperature ranging from 14 to 130 degrees F (-10 to 54 C).

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.