A Color: Yellow , Cover Material: Carbryn Rubber , Fitting Size: 3/8" (M)NPT x 3/8" (M)NPT S , Hose Inside Dia.: 3/8" , Hose Outside Dia.: 22/32" , Inside Dia.: 3/8" , Max. Pressure: 3000 psi , Outside Dia.: 22/32" , Reinforcement: Single Wire Braid , Safety Factor: 4:1 , Temp. Range: -20 to 250 F , Tube Material: Nitrile Synthetic Rubber , Type: Coupled Assembly