A Color: Red , Cover Material: Synthetic Rubber , Hose Inside Dia.: 1" , Hose Outside Dia.: 1-5/8" , Max. Pressure: 250 psi , NPT: 1 (M)NPT x 1 (F)NPT , Reinforcement: Double Wire Braid , Safety Factor: 10:1 , Temp. Range: 0 to 450 F , Tube Material: Synthetic Rubber , Type: Coupled Assembly