-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Bend Radius | Fitting Size | Inside Dia. | Length | Max. Pressure | Outside Dia. | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | 3JT44 | 4" | - | 1.5" | 100ft. | 100 psi | 1.94" | $1,466.58 | |
B | 3P572 | 4" | 1.5" | 1.5" | 20ft. | 100 psi | 1.88" | $246.25 | |
A | 3JT45 | 7" | - | 2" | 100ft. | 100 psi | 2.44" | $1,699.16 | |
B | 3P573 | 7" | 2" | 2" | 20ft. | 100 psi | 2.36" | $294.81 | |
B | 3P583 | 14" | 3" | 3" | 10ft. | 100 psi | 3.47" | $285.08 | |
B | 3P634 | 14" | 3" | 3" | 20ft. | 100 psi | 3.47" | $731.84 | |
A | 3JT46 | 14" | - | 3" | 100ft. | 100 psi | 3.47" | $2,478.41 | |
B | 3P657 | 18" | 4" | 4" | 20ft. | 75 psi | 4.53" | $1,031.19 |
Please note that the item you have bought is a 115V.