Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Pneumatics
Pneumatics Hoses
Steam Hoses
Hose Steam 3/4 Feet
GOODYEAR ENGINEERED PRODUCTS Hose Steam 3/4 Feet
Filter
Clear All
A
B
Color:
Black
, Cover Material:
Synthetic Rubber
, Hose Inside Dia.:
3/4"
, Hose Outside Dia.:
1-9/32"
, Max. Pressure:
250 psi
, Reinforcement:
Double Wire Braid
, Safety Factor:
10:1
, Temp. Range:
0 to 450 F
, Tube Material:
Synthetic Rubber
Style
Model
Hose Length
NPT
Type
Price
(ex. VAT)
A
2P571
25ft.
3/4 (M)NPT x 3/4 (M)NPT
Coupled Assembly
$565.31
A
4KT62
50ft.
3/4 (F)NPT x 3/4 (M)NPT
Coupled Assembly
$857.04
A
2P572
50ft.
3/4 (M)NPT x 3/4 (M)NPT
Coupled Assembly
$794.13
B
4KT59
50ft.
-
Bulk
$572.49
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Spark Proof Centrifugal Blower
Lockable Ball Valve
Pneumatic Air Blower
Thermal Expansion Valve
Breathing Air Cascade System
Flow Control Valve
Battery Powered Hydraulic Pump
Venturi Style Pneumatic Air Blower
Hydronic Manometer Kit
87a-900
Explore More
Portable Spill Containment Units
Buna N Tubing
Stainless Steel Standard Dowel Pins
Double Expansion Nut Shields
Plain Brass Wood Screws
Locking Systems
Traffic Safety
Chemical Pumps
Drain Cleaning Equipment
Flush Valves
APPROVED VENDOR Shelving Bracket
CRESCENT Indexing Flat Pry Bar
QORPAK Closures
HUBBELL PREMISE WIRING AV Connectors
FERVI Hex Wrench Set
PALMGREN Quick Taps
ANVIL API Line Steel Pipe Couplings
SPEARS VALVES PVC Butterfly Check Valves, Flanged Ends, EPDM
EATON DS Type Disconnect Switches
BROWNING Steel Double Single Sprockets With Split Taper Bushings For No. 100 Chain
Please note that the item you have bought is a 115V.
Agree
Cancel