Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Outdoor Equipment
Pressure Washers and Accessories
Pressure Washer Hoses
3/8" Inside Dia. Ste...
GOODYEAR ENGINEERED PRODUCTS 3/8" Inside Dia. Steam Cleaner/Pressure Washer Hose
Filter
Clear All
A
Color:
Black
, Construction:
One Wire Braid
, Fitting Size:
3/8" (M)NPT x 3/8" (M)NPT
, Hose Inside Dia.:
3/8"
, Hose Outside Dia.:
0.69"
, Max. Pressure:
3000 psi
, Max. Temp.:
325 Degrees F
, Safety Factor:
10:1
Style
Model
Hose Length
Price
(ex. VAT)
A
2P766
30ft.
$200.31
A
2P767
50ft.
$332.14
A
3JT43
100ft.
$536.65
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Battery Powered Hydraulic Pump
Lay Flat Plastic Ducting
Flow Control Valve
Hydronic Manometer Kit
Hose Whip Check
Hydraulic Pump Repair Kit
Brass Valves
Excess Flow Valve
Curved Jaw Coupling
Air Fitting
Explore More
Storage and Dispensing Bins
Door Knockers
Zinc Plated Steel Flat Machine Screws
Carbon Steel Helical Thread Insert Tools
Adjustable J Hangers
Exhaust Fans
Receptacles and Containers
Screwdrivers and Nutdrivers
Automotive Exterior
Ballasts
TSUBAKI Hollow Pin Chain
MOON AMERICAN Fire Hydrant Rocker Lug Cap w/Chain
ALLEGRO Ambient Air Pumps
QORPAK Glass Bottle
FENNER DRIVES GT Series Keyless Bushing
DIXON Male Unions
VULCAN HART Harness Assembly
COOPER B-LINE BB40 Series Unimount Single Gang Mounting Brackets
VERMONT GAGE Class X NoGo Reversible Assemblies
CAMPBELL Display Assortments
Please note that the item you have bought is a 115V.
Agree
Cancel