Sign In

GOODYEAR ENGINEERED PRODUCTS 3/8" 300 psi Bulk Multipurpose Air Hose

Filter
Inside Dia.: 3/8" , Max. Pressure: 300 psi , Safety Factor: 4:1
StyleModelColorCover MaterialLengthOutside Dia.ReinforcementTemp. RangeTube MaterialPrice (ex. VAT)
A
1ABR9
BlackPVC500ft.0.6"Polyester Yarn-10 to 158 Degrees FPVC$563.11
B
1ABR6
BluePVC500ft.0.6"Polyester Yarn-10 to 158 Degrees FPVC$548.78
B
10A240
BlueTPE600ft.0.59"Synthetic Yarn-40 to 158 Degrees FTPE$1,249.56
C
1ABT2
RedPVC500ft.0.6"Polyester Yarn-10 to 158 Degrees FPVC$568.18
D
1ABT4
YellowPVC500ft.0.6"Polyester Yarn-10 to 158 Degrees FPVC$588.05

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.