-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Color | Construction | Hose Length | Hose Outside Dia. | Max. Pressure | Max. Temp. | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | 2P768 | Black | Braided Synthetic Yarn | 25ft. | 0.63" | 1500 psi | 200 Degrees F | - | RFQ
|
A | 2P763 | Black | Wire Braid | 30ft. | 0.59" | 3000 psi | 250 Degrees F | $127.99 | |
B | 3JT37 | Blue | Wire Braid | 100ft. | 0.59" | 3000 psi | 250 Degrees F | $351.54 | |
B | 3JT38 | Blue | Wire Braid | 50ft. | 0.59" | 3000 psi | 250 Degrees F | $221.88 |
Please note that the item you have bought is a 115V.