-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Color | Cover Material | Length | Outside Dia. | Reinforcement | Temp. Range | Tube Material | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | 1ABR8 | Black | PVC | 500ft. | 0.45" | Polyester Yarn | -10 to 158 Degrees F | PVC | $406.94 | |
B | 10A239 | Blue | TPE | 1000ft. | 0.5" | Synthetic Yarn | -40 to 158 Degrees F | TPE | $1,384.43 | |
C | 1ABT1 | Red | PVC | 500ft. | 0.45" | Polyester Yarn | -10 to 158 Degrees F | PVC | $424.56 | |
D | 1ABT3 | Yellow | PVC | 500ft. | 0.45" | Polyester Yarn | -10 to 158 Degrees F | PVC | $394.63 |
Please note that the item you have bought is a 115V.