Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Pneumatics
Pneumatics Hoses
Air Hoses
1/2" 300 psi Bulk Mu...
GOODYEAR ENGINEERED PRODUCTS 1/2" 300 psi Bulk Multipurpose Air Hose
Filter
Clear All
A
B
Inside Dia.:
1/2"
, Length:
500ft.
, Max. Pressure:
300 psi
, Safety Factor:
4:1
Style
Model
Color
Cover Material
Outside Dia.
Reinforcement
Temp. Range
Tube Material
Price
(ex. VAT)
A
10A241
Blue
TPE
0.81"
Synthetic Yarn
-40 to 158 Degrees F
TPE
$1,747.64
A
1ABR7
Blue
PVC
0.78"
Polyester Yarn
-10 to 158 Degrees F
PVC
$813.34
B
1ABT5
Yellow
PVC
0.78"
Polyester Yarn
-10 to 158 Degrees F
PVC
$863.50
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hydraulic Pump Repair Kit
Lay Flat Plastic Ducting
Solenoid Valve Coils
Hydraulic Pump Mounting Bracket
Flow Control Valve
Piston Accumulator
Portable Carbon Monoxide Detector
Cutting Blades
Gas Cylinder Storage
87a-900
Explore More
Voice Data Wiring Blocks
Medical Cart Accessories
Saddle Clamps
Graduated Cylinders
Stainless Steel Offset Tab Base Weld Nuts with Offset Hole
Pneumatic Tools
Machining Supplies
Automotive Electrical
Ergonomics
Drain Cleaning Equipment
SCHNEIDER ELECTRIC Mushroom Head, Illuminated, 1.61" Dia.
APPROVED VENDOR Electric Fence Wire, 17 Gauge
APPROVED VENDOR Nipple Hose 1/2 inch
ZURN Pex Tubing Red 1 Inch
CHICAGO PNEUMATIC Pneumatic Grinder
EATON Danfoss H039 Series Rubber Hydraulic Braided Hoses
DAYTON Volute Kits
GROZ Filter Elements
DAYTON Time Delay Relays
MORSE DRUM Shims
Please note that the item you have bought is a 115V.
Agree
Cancel