Pipe and Tubing
PVC and CPVC Pipe
Nipple Cpvc
GEORG FISCHER Nipple Cpvc
Filter
Clear All
A
Basic Connection Type:
Threaded at Both Ends
, Color:
Gray
, Connection Type:
MPT
, Material:
CPVC
, Max. Pressure:
420 psi at 73 Degrees F
, Max. Temp.:
210 Degrees F
, Schedule:
80
, Type:
Threaded
Style
Model
Item
Length
Pipe Size
Price
(ex. VAT)
A
9861-291
Close Nipple
Close
2.5"
$12.69
A
9861-422
Close Nipple
Close
4"
$36.54
A
9861-292
Nipple
2"
2.5"
$15.08
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hydraulic Pump Mounting Bracket
Piston Accumulator
Cutting Blades
Granite Surface Plate
Portable Carbon Monoxide Detector
Lay Flat Plastic Ducting
Solenoid Valve Coils
Brass Valves
Breathing Air Cascade System
Hose Whip Check
Explore More
Hanger Mount Vibration Isolators
Caliper Accessories
UV Leak Detector Accessories
Hydraulic Press Accessories
Steel Thick Flat Washers
Flashlights
Hand Saws and Sawhorses
Anchors
Intercoms and Speakers
Water Treatment
AIR SYSTEMS INTERNATIONAL Confined Space Fan Kits
APEX Phillips Power Bit
JONARD Micrometer Torque Wrench
MJ MAY Fiberglass Fabric, 18 Feet Length
ACROVYN Desert Sand Outside Corner, Acrovyn
SPEARS VALVES CPVC Y Strainers, SR Threaded Ends, FKM
ERIEZ 406MKGRN Thermoplastic Safety Padlock With Master Key, Nylon Shackel, 1 1/2 Inch Tall Shackle, Keyed Different, Green
BOSTON GEAR 24 Diametral Pitch Steel Hardened Worms
BROWNING Taper Bore Bushings
ALLEGRO SAFETY Magnetic Valve Box Lid Lifters
Please note that the item you have bought is a 115V.
Agree
Cancel