Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Hand Tools
Inspection and Retrieving Tools
Inspection Retrieving Tool Kits
Glass Inspection Mir...
GENERAL TOOLS & INSTRUMENTS LLC Glass Inspection Mirror 1/4 H Round
Filter
Clear All
A
B
Handle Type:
Metal
, Number of Pieces:
1
, Type:
Telescoping
Style
Model
Length
Shaft Material
Price
(ex. VAT)
A
70557
9 3/4" to 14 3/4"
Acrylic
$14.69
B
70555
55" to 27 1/2"
Steel
$12.34
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Venturi Blower
Forklift Fuses
Gas Cylinder Storage
Protistor
Piston Accumulator
Curved Jaw Coupling
Lockable Ball Valve
Breathing Air Cascade System
Thermal Expansion Valve
Hose Whip Check
Explore More
Key Duplicators
Plug Valves
Stepper Motor Controllers
Serrated Internal Tooth Lock Washers
Cable Clamps
Bearings
Wire Management
Rotary Swivel and Expansion Joints
Tool Storage
Cast Iron
INNOVATIVE COMPONENTS 5/16-18 Thread Size Soft Touch Star Knob
QORPAK Can
GEARWRENCH Push Pin Pliers Set
DAYTON 3 Phase General Purpose AC Motors
BALDWIN FILTERS Nylon Screen Fuel Filters
HOFFMAN Proline Series Frame Joining Kits
VERMONT GAGE Go Standard Thread Plug Gages, 2 5/8-8 Thread
WHEELER-REX Rebuild Kits
MORSE DRUM Carriage Assemblies
VESTIL BTA Series Aluminium Truck Dock Boards, 6000 lbs.
Please note that the item you have bought is a 115V.
Agree
Cancel