Measuring and Layout Tools
Digital Calipers
Fractional Electroni...
GENERAL TOOLS & INSTRUMENTS LLC Fractional Electronic Digital Caliper
Filter
Clear All
A
B
Calibration Certificate:
No
, Jaw Depth:
1.57"
, SPC Output:
No
Style
Model
Accuracy
Case
Material
Range
Resolution
Price
(ex. VAT)
A
147
+/-0.001"
Molded Plastic
Stainless Steel
0 to 6"/0 to 150 mm
0.0005"/0.01mm/1/64ths
$77.63
B
1433
+/-0.005"/0.1 mm
No
Carbon Fiber
0 to 3"/0 to 76 mm
0.0005"/0.01 mm
$27.83
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Breathing Air Cascade System
Protistor
Piston Accumulator
Hydraulic Pump Repair Kit
Spark Proof Centrifugal Blower
Explosion Proof Extension Cables
Solenoid Valve Coils
Battery Powered Hydraulic Pump
Thermal Expansion Valve
Hose Whip Check
Explore More
Outdoor Fixture Accessories
Vacuum Pack Machines
Diamond Segment Cup Grinding Wheels
Standard Heavy Hex Nuts
Black Oxide Steel Nut Inserts
Storage Lockers
Electrical Boxes
Generators
Arc Welders and Plasma Cutters
Pressure Washers and Accessories
APPROVED VENDOR Brass FNPT Elbow, 90 Degrees
SCHNEIDER ELECTRIC Reversing IEC Magnetic Contactors
PLASTIC SUPPLY Elbow Pvc 45 Degree
COXREELS EZ-SGW Series Spring Driven Hose Reels
COOPER B-LINE Type 1 Hinge Cover Junction Boxes
MARTIN SPROCKET Mine Duty M-HE40 Bushed Drum Pulleys
BALDOR / DODGE Input Output Shaft Left Worm Gear Reducers, 3-Piece Coupled
BALDOR / DODGE HT Synchronous Belts
BALDOR / DODGE SCAH Ball Bearings
TRI-ARC U-Design Rooftop Platforms Ladders, 50 Degree Incline
Please note that the item you have bought is a 115V.
Agree
Cancel