-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Number of Lamps | Amps AC | Ballast Family | Power Factor | Start Type | Voltage | Width | Ballast Type | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | GE-132-MV-PS-L | 1 | 0.25 to 0.06 | UltraStart(R) | 0.99 | Programmed | 120/277 | 1.62" | - | $5.18 | |
B | GE132MAXP-L-ULTRA | 1 | 0.21 to 0.09 | UltraMax P Series | 0.98 | Instant | 120/277 | 1 5/16" | - | $36.86 | |
C | GE132MAXP-N-ULTRA | 1 | 0.23 to 0.10 | UltraMax P Series | Greater Than 0.98 | Instant | 120/277 | 1 5/16" | Normal Output | $30.75 | |
D | GE232MAXP-H-ULTRA | 2 | 0.42 to 0.18 | UltraMax P Series | Greater Than 0.98 | Instant | 120/277 | 1.62" | High Output | $33.94 | |
E | GE232MAXP-L-347 | 2 | 0.14 | UltraMax P Series | Greater Than 0.99 | Instant | 347 | 1.187" | - | $33.00 | |
E | GE232MAXP-N-347 | 2 | 0.15 | UltraMax P Series | Greater Than 0.99 | Instant | 347 | 1.187" | - | $44.83 | |
D | GE232MAXP-N-ULTRA | 2 | 0.47 to 0.20 | UltraMax P Series | 0.98 | Instant | 120/277 | 1 5/16" | - | $30.91 | |
F | GE286MAXHO-N | 2 | - | ProLine(TM) | Less Than 99% | Instant | 120 to 277 | 1.62" | High Output | $64.23 | |
G | GE232-MV-PS-N | 2 | 0.49 to 0.21 | UltraStart(R) | Greater Than 99% | Programmed | 120/277 | 1.62" | Normal Output | $38.23 | |
E | GE232-120-RES | 2 | 0.81 | UltraMax G Series | Greater Than 5% | Instant | 120 | 1.62" | Normal Output | $22.91 | |
H | GE232MAX-G-N | 2 | 0.48 to 0.20 | UltraMax G Series | 0.98 | Instant | 120/277 | 1 5/16" | - | $33.53 | |
I | GE259MAXP-N-ULTRA | 2 | 0.91 to 0.40 | UltraMax P Series | 0.98 | Instant | 120/277 | 1.62" | - | $41.94 | |
B | GE232MAXP-L-ULTRA | 2 | 0.42 to 0.18 | UltraMax P Series | 0.98 | Instant | 120/277 | 1 5/16" | - | $29.18 | |
E | GE332MAXP-H-347 | 3 | 0.3 | UltraMax P Series | Greater Than 0.99 | Instant | 347 | 1.187" | - | $7.04 | |
J | GE332-MAX-L/ULTRA | 3 | 0.66 to 0.28 | UltraMax P Series | Greater Than 0.98 | Instant | 120/277 | 1 5/16" | - | - | RFQ
|
K | GE332-MV-PS-L | 3 | 0.61 to 0.27 | UltraStart(R) | Greater Than 0.98 | Programmed | 120/277 | 1.62" | - | - | RFQ
|
L | GE-332-MAX-H/ULTRA | 3 | 0.99 to 0.41 | UltraMax P Series | Greater Than 0.98 | Instant | 120/277 | 1 5/16" | - | $50.18 | |
M | GE332MAX-G-N | 3 | 0.73 to 0.32 | UltraMax G Series | Greater Than 0.98 | Instant | 120/277 | 1.187" | - | $27.33 | |
N | GE432MAXP-L-ULTRA | 4 | 0.88 to 0.37 | UltraMax P Series | Greater Than 0.98 | Instant | 120/277 | 1 5/16" | - | $30.90 | |
E | GE432MAXP-L-347 | 4 | 0.28 | UltraMax P Series | Greater Than 0.99 | Instant | 347 | 1.187" | - | $50.83 | |
O | GE432MAXP-H-ULTRA | 4 | 1.30 to 0.55 | UltraMax P Series | 0.98 | Instant | 120/277 | 1.62" | - | $57.89 | |
P | GE432MAX-G-N | 4 | 0.99 to 0.43 | UltraMax P Series | Greater Than 0.98 | Instant | 120/277 | 1.187" | - | $29.34 | |
E | GE432-120-RES | 4 | 1.62 | UltraMax G Series | Greater Than 5% | Instant | 120 | 1.187" | Normal Output | $29.38 | |
E | GE432MAXP-N-347 | 4 | 0.3 | UltraMax P Series | Greater Than 0.99 | Instant | 347 | 1.187" | - | $42.64 | |
Q | GE432MAXP-N-ULTRA | 4 | 0.99 to 0.41 | UltraMax P Series | Greater Than 0.98 | Instant | 120/277 | 1 5/16" | - | $37.81 | |
R | GE432-MV-PS-N | 4 | 0.97 to 0.41 | UltraStart(R) | Greater Than 0.98 | Programmed | 120/277 | 1.62" | Normal Output | - | RFQ
|
Please note that the item you have bought is a 115V.